SINGLE ROW BALL BEARING, 2in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC211-32
- Zoro # G813331794
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
2 in
Shaft Locking Type
Set Screw
Overall Height
7.283 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC211-32
- Zoro #
- G813331794
- UPC #
- 808250322084
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Housing Type
- Round
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2 in
- Overall Height
- 7.283 in
- Mount Hole Center-to-Center Length
- 4.177 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.