Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL209-28C4HR23
- Zoro # G714855153
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/4 in
Overall Width
2.055 in
Bearing Insert Material
Steel
Flange Thickness
23/32 in
Mount Hole Center-to-Center Length
5-53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-28C4HR23
- Zoro #
- G714855153
- UPC #
- 808250239139
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-3/4 in
- Overall Width
- 2.055 in
- Flange Thickness
- 23/32 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Overall Length
- 7-3/8 in
- Overall Height
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.