Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL006
- Zoro # G812376017
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112 mm
Overall Height
70 mm
Overall Width
29 mm
Flange Thickness
9 mm
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL006
- Zoro #
- G812376017
- UPC #
- 808250188512
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 112 mm
- Overall Height
- 70 mm
- Overall Width
- 29 mm
- Flange Thickness
- 9 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Bore Diameter
- 30 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, Z=29MM, L=26.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.