SINGLE ROW BALL BEARING - 1-3/4in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX09-28
- Zoro # G512376829
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
1-3/4 in
Number of Mount Holes
2
Overall Width
2.157 in
Mount Hole Center-to-Center Length
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX09-28
- Zoro #
- G512376829
- UPC #
- 808250166657
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-3/4 in
- Overall Width
- 2.157 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 9/16 in
- Overall Length
- 7-7/16 in
- Overall Height
- 4-9/16 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.157in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.