SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL6-19NP
- Zoro # G014860420
product price:Â
$
89.35
/ea
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Flange Thickness
15/32 in
Overall Height
3-3/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6-19NP
- Zoro #
- G014860420
- UPC #
- 808250314355
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.