SINGLE ROW BALL BEARING - 1-3/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT209-28
- Zoro # G112376878
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.146 in
Shaft Locking Type
Eccentric Collar
Overall Length
7-1/16 in
Overall Height
4-3/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT209-28
- Zoro #
- G112376878
- UPC #
- 808250126446
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2.146 in
- Overall Length
- 7-1/16 in
- Overall Height
- 4-3/8 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 9/16 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.146in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.