Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB209-28
- Zoro # G412375717
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
6-27/32 in
Housing Material
Cast Iron
Overall Width
2.087 in
Bore Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB209-28
- Zoro #
- G412375717
- UPC #
- 808250175482
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Number of Mount Holes
- 3
Description
a=6-27/32in, h=2-9/16in, e=2-1/8in, J=1-11/16in, g=23/32in, x=1-1/2in, s=15/32in, b=4-3/16in, f=3-5/32in, Z=2.087in, Bi=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.