SINGLE ROW BALL BEARING - 1-3/4in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT209-28
- Zoro # G912377273
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Flange Thickness
33/64 in
Bore Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT209-28
- Zoro #
- G912377273
- UPC #
- 808250133697
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Width
- 2.319 in
- Overall Height
- 4-3/8 in
- Overall Length
- 7-13/32 in
Description
a=7-13/32in, e=5-27/32in, g=33/64in, x=1-3/8in, s=9/16in, b=4-3/8in, Z=2.319in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.