SINGLE ROW BALL BEARING, 75MM WIDE SET SCREW 4BOLT FLANGE CLOSED CI COVER
- Mfr # CUCF215CE
- Zoro # G313332062
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
102 mm
Housing Type
Square
Flange Thickness
24 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCF215CE
- Zoro #
- G313332062
- UPC #
- 808250264629
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 102 mm
- Flange Thickness
- 24 mm
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 159 mm
- Overall Length
- 200 mm
- Overall Height
- 200 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.