SINGLE ROW BALL BEARING - 1-3/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL209-28
- Zoro # G212377034
product price:Â
$
99.99
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Overall Height
4-1/4 in
Housing Material
Cast Iron
Overall Width
2.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-28
- Zoro #
- G212377034
- UPC #
- 808250124466
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Height
- 4-1/4 in
- Overall Width
- 2.055 in
- Overall Length
- 7-3/8 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 23/32 in
Description
a=7-3/8in, e=5-53/64in, g=23/32in, x=1-1/2in, s=3/4in, b=4-1/4in, Z=2.055in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.