SINGLE ROW BALL BEARING - 1-3/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT209-28NPMZ2
- Zoro # G812375539
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Overall Length
7-1/16 in
Housing Type
Oval
Overall Width
2-3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209-28NPMZ2
- Zoro #
- G812375539
- UPC #
- 808250175123
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 7-1/16 in
- Overall Width
- 2-3/64 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-3/4 in
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
Description
A=7-1/16in, E=5-27/32in, G=9/16in, X=1-9/16in, S=5/8in, L=4-3/8in, Z=2-3/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.