Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF2-10B
- Zoro # G012375599
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
25/64 in
Overall Height
0.866 in
System of Measurement
Inch
Overall Length
3-3/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLF2-10B
- Zoro #
- G012375599
- UPC #
- 808250167838
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 25/64 in
- Overall Height
- 0.866 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 5/8 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.