SINGLE ROW BALL BEARING - 1-3/4in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL209-28MZ2W
- Zoro # G112376755
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-7/16 in
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
5-27/32 in
Bearing Insert Type
Radial Ball
Flange Thickness
53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL209-28MZ2W
- Zoro #
- G112376755
- UPC #
- 808250187096
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 7-7/16 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 53/64 in
- Bore Diameter
- 1-3/4 in
- Overall Height
- 1.937 in
- Overall Width
- 2-9/64 in
Description
A=7-7/16in, E=5-27/32in, G=53/64in, X=1-39/64in, S=43/64in, L=4-1/4in, Z=2-9/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.