Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS211-32
- Zoro # G712310746
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.8 in
System of Measurement
Inch
Overall Width
1.63 in
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS211-32
- Zoro #
- G712310746
- UPC #
- 808250212705
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 3.8 in
- Overall Width
- 1.63 in
- Overall Length
- 6-3/8 in
- Flange Thickness
- 1 in
- Bore Diameter
- 2 in
Description
a=6-3/8'', p=5-3/8'', e=3.800'', s=35/64'', J=5/8'', K=7/16'', g=1'', f=4.500'', Z=1.630'', L=2.228''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.