SINGLE ROW BALL BEARING - 1-3/8 NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR207-22
- Zoro # G014854146
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-3/64 in
System of Measurement
Inch
Bearing Insert Material
Steel
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR207-22
- Zoro #
- G014854146
- UPC #
- 808250279876
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 5-3/64 in
- Overall Width
- 1-37/64 in
- Mount Hole Center-to-Center Length
- 4.421 in
- Flange Thickness
- 5/8 in
- Overall Height
- 5-3/64 in
- Bore Diameter
- 1-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.