Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL207-22C4HR23
- Zoro # G814854667
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
3-9/16 in
Housing Type
Oval
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL207-22C4HR23
- Zoro #
- G814854667
- UPC #
- 808250217922
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-9/16 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.748 in
- Overall Length
- 6-5/16 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.