Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX207-22
- Zoro # G912375750
product price:Â
$
79.99
/ea
Key Features
Housing Material
Malleable Iron
System of Measurement
Inch
Mount Hole Center-to-Center Length
3-15/16 in
Number of Mount Holes
2
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207-22
- Zoro #
- G912375750
- UPC #
- 808250115235
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-3/8 in
- Overall Length
- 4-13/16 in
- Overall Height
- 3-1/2 in
- Overall Width
- 1.472 in
- Flange Thickness
- 1/2 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.472in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.