SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF7-22
- Zoro # G912375644
product price:Â
$
55.55
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
4-13/16 in
Housing Material
Steel
System of Measurement
Inch
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF7-22
- Zoro #
- G912375644
- UPC #
- 808250108220
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Dimensions
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.