SINGLE ROW BALL BEARING - 2-3/8in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL212-38C4HR23
- Zoro # G814856173
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Width
2.705 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Length
9-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-38C4HR23
- Zoro #
- G814856173
- UPC #
- 808250267408
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.705 in
- Overall Length
- 9-13/16 in
- Bore Diameter
- 2-3/8 in
- Overall Height
- 5-1/2 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Flange Thickness
- 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.