Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL7-22CW
- Zoro # G814862631
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-7/16 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Height
1.295 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-22CW
- Zoro #
- G814862631
- UPC #
- 808250142996
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Overall Length
- 6-7/16 in
- Overall Height
- 1.295 in
- Bore Diameter
- 1-3/8 in
- Flange Thickness
- 41/64 in
- Overall Width
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.