SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL7-22CW
- Zoro # G614855574
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/8 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL7-22CW
- Zoro #
- G614855574
- UPC #
- 808250176625
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/8 in
Details
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.