SINGLE ROW BALL BEARING - 1-3/8in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL207-22B
- Zoro # G112376984
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.689 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL207-22B
- Zoro #
- G112376984
- UPC #
- 808250242221
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.689 in
- Bore Diameter
- 1-3/8 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1-45/64 in
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.