Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL207-22W
- Zoro # G512376843
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Bore Diameter
1-3/8 in
Overall Height
1.689 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-22W
- Zoro #
- G512376843
- UPC #
- 808250242238
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Height
- 1.689 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.