Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ204
- Zoro # G812375591
product price:Â
$
59.49
/ea
Key Features
Housing Type
Oval
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ204
- Zoro #
- G812375591
- UPC #
- 808250108718
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112 mm
- Overall Width
- 45.6 mm
- Flange Thickness
- 10 mm
- Overall Height
- 60 mm
Description
a=112MM, e=90MM, g=10MM, x=31MM, s=11.5MM, b=60MM, J=3.5MM, f=55MM, Z=45.6MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.