SINGLE ROW BALL BEARING - 1-3/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-22CW
- Zoro # G714862786
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Length
6-7/16 in
Overall Width
1-45/64 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-22CW
- Zoro #
- G714862786
- UPC #
- 808250365692
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/16 in
- Overall Width
- 1-45/64 in
- Flange Thickness
- 41/64 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.