SINGLE ROW BALL BEARING - 1-3/8in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-22W
- Zoro # G312375602
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Length
6-3/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Mount Hole Center-to-Center Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL207-22W
- Zoro #
- G312375602
- UPC #
- 808250236732
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Height
- 6-3/16 in
- Overall Width
- 1-55/64 in
- Bore Diameter
- 1-3/8 in
- Flange Thickness
- 41/64 in
Details
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.