Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM207-22
- Zoro # G412376837
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Number of Mount Holes
3
Housing Material
Malleable Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM207-22
- Zoro #
- G412376837
- UPC #
- 808250333806
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.496 in
- Overall Length
- 4-13/16 in
- Overall Height
- 4-13/16 in
- Bore Diameter
- 1-3/8 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.496in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.