SINGLE ROW BALL BEARING - 1-3/8in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ207-22
- Zoro # G012376923
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Eccentric Collar
Flange Thickness
15/32 in
Housing Type
Oval
Overall Width
1.941 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ207-22
- Zoro #
- G012376923
- UPC #
- 808250127719
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 15/32 in
- Overall Width
- 1.941 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 3-45/64 in
- Overall Length
- 6-7/64 in
- Mount Hole Center-to-Center Length
- 5.118 in
Description
a=6-7/64in, e=5.118in, g=15/32in, x=1-1/32in, s=0.551in, b=3-45/64in, J=0.157in, f=3.543in, Z=1.941in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.