Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL207-22
- Zoro # G512377451
product price:Â
$
69.55
/ea
Key Features
Overall Length
6-5/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Flange Thickness
5/8 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-22
- Zoro #
- G512377451
- UPC #
- 808250112975
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6-5/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.748 in
- Overall Height
- 3-9/16 in
Description
a=6-5/16in, e=5-1/8in, g=5/8in, x=1-11/32in, s=5/8in, b=3-9/16in, Z=1.748in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.