Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT207-22
- Zoro # G012375995
product price:Â
$
75.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
3-3/4 in
System of Measurement
Inch
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-22
- Zoro #
- G012375995
- UPC #
- 808250113026
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 3-3/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.75 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.750in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.