SINGLE ROW BALL BEARING - 1-3/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-22
- Zoro # G712377213
product price:Â
$
97.45
/ea
Key Features
Housing Type
Triangular
Overall Height
6-1/8 in
Bearing Insert Type
Radial Ball
Overall Length
6-1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB207-22
- Zoro #
- G712377213
- UPC #
- 808250122899
- Country of Origin
- Japan
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Dimensions
- Overall Height
- 6-1/8 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-53/64 in
- Bore Diameter
- 1-3/8 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 2 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1-53/64in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.