SINGLE ROW BALL BEARING - 2-3/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT211-35
- Zoro # G712376599
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT211-35
- Zoro #
- G712376599
- UPC #
- 808250162970
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 13/16 in
- Bore Diameter
- 2-3/16 in
- Overall Height
- 5-1/4 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.433 in
- Overall Length
- 8-1/2 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.433in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.