SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL7-22MZ2CEB
- Zoro # G212376945
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
6-3/16 in
Bore Diameter
1-3/8 in
Overall Width
2-33/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL7-22MZ2CEB
- Zoro #
- G212376945
- UPC #
- 808250207534
- Country of Origin
- Japan
Dimensions
- Overall Height
- 6-3/16 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 2-33/64 in
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
Details
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=2-33/64in, B=1.296in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.