Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 90MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL218
- Zoro # G312376920
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Height
205 mm
System of Measurement
Metric
Bore Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL218
- Zoro #
- G312376920
- UPC #
- 808250271139
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 205 mm
- Bore Diameter
- 90 mm
- Overall Length
- 320 mm
- Overall Width
- 96.3 mm
- Mount Hole Center-to-Center Length
- 265 mm
- Flange Thickness
- 26 mm
Description
a=320MM, e=265MM, g=26MM, x=68MM, s=25MM, b=205MM, Z=96.3MM, Bi=96MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.