SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX207-22NPMZ2
- Zoro # G514858774
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.472 in
Shaft Locking Type
Set Screw
Flange Thickness
1/2 in
Number of Mount Holes
2
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207-22NPMZ2
- Zoro #
- G514858774
- UPC #
- 808250314041
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Housing Type
- Oval
Dimensions
- Overall Width
- 1.472 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 3-1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.