Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL7-22NPMZ2
- Zoro # G514860944
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bore Diameter
1-3/8 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL7-22NPMZ2
- Zoro #
- G514860944
- UPC #
- 808250314423
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-3/8 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.472 in
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 3-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.