SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-22MZ2CEW
- Zoro # G112377325
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.295 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5-1/8 in
Flange Thickness
41/64 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-22MZ2CEW
- Zoro #
- G112377325
- UPC #
- 808250165735
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 1.295 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 2-3/8 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=2-3/8in, B=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.