SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL7-22MZ2CW
- Zoro # G712376889
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-3/16 in
Housing Type
Triangular
Housing Material
PBT Thermoplastic
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL7-22MZ2CW
- Zoro #
- G712376889
- UPC #
- 808250207558
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6-3/16 in
- Overall Width
- 2-33/64 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=2-33/64in, B=1.296in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.