Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL207-22MZ2B
- Zoro # G812375553
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Length
6-7/16 in
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL207-22MZ2B
- Zoro #
- G812375553
- UPC #
- 808250150267
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1-45/64 in
- Flange Thickness
- 41/64 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.