Shop IPTCI

FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # UCFB202-10
  • Zoro # G223389965

product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB202-10
Zoro #
G223389965
UPC #
080067574829
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFB
Closure
Double Sealed
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Maximum Speed
6,500 RPM Grease
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Split Housing
Not Split
Expansion Type
Fixed
Self Lubricating Bearing
No
Static Radial Load Capacity
1,600 lbf
Housing Type
Triangular
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Load Direction
Radial
Internal Clearance
CN
Dynamic Load Capacity
2,740 lbf
Standards
AFBMA
Number of Rows
1
Included Bearing
UC202-10

Dimensions

Bore Diameter
0.625 in
Overall Width
33 mm
Flange Thickness
8 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 1/2 in
Overall Height
108 mm
Center Height
42.9 mm
Overall Length
64 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.22 in
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.