SINGLE ROW BALL BEARING - 1-5/16 ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL207-21MZ2B
- Zoro # G911247553
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Flange Thickness
39/64 in
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-21MZ2B
- Zoro #
- G911247553
- UPC #
- 808250150144
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 39/64 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1-27/32 in
Description
A=4-5/8", E=3-5/8", G=39/64", X=1-3/8", S=33/64", Z=1-27/32", B=1.689"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.