SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205RFCB
- Zoro # G014860604
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205RFCB
- Zoro #
- G014860604
- UPC #
- 808250366033
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 25 mm
- Flange Thickness
- 13.5 mm
- Overall Width
- 36.7 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Length
- 130 mm
- Overall Height
- 34 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.