Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in HIGH TEMP 400 DEG PILOTED FLANGE CARTRIDGE
- Mfr # UCFCF207-21C4HR5
- Zoro # G714854934
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-5/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFCF207-21C4HR5
- Zoro #
- G714854934
- UPC #
- 808250151530
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/16 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- Flange Cartridge