AMI BEARINGS -SINGLE ROW BALL BEARING - 75MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL215
- Zoro # G012375759
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Mount Hole Center-to-Center Length
225 mm
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL215
- Zoro #
- G012375759
- UPC #
- 808250249572
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 225 mm
- Bore Diameter
- 75 mm
- Overall Height
- 165 mm
- Overall Length
- 275 mm
- Overall Width
- 78.5 mm
- Flange Thickness
- 24 mm
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Housing Type
- Oval
Description
a=275MM, e=225MM, g=24MM, x=56MM, s=23MM, b=165MM, Z=78.5MM, Bi=77.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.