Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL207-21C4HR23
- Zoro # G414854890
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
6-5/16 in
Housing Material
Cast Iron
Flange Thickness
5/8 in
Overall Height
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-21C4HR23
- Zoro #
- G414854890
- UPC #
- 808250217915
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 6-5/16 in
- Flange Thickness
- 5/8 in
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.