SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT207-21
- Zoro # G912375583
product price:Â
$
63.85
/ea
Key Features
Bearing Insert Material
Steel
Overall Width
1.909 in
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT207-21
- Zoro #
- G912375583
- UPC #
- 808250115471
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Width
- 1.909 in
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 9/16 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.909in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.