Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE206
- Zoro # G212375931
product price:Â
$
78.35
/ea
Key Features
Housing Type
Oval
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Overall Height
84 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE206
- Zoro #
- G212375931
- UPC #
- 808250114221
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 84 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 20.5 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Overall Width
- 38.7 mm
Description
a=113MM, e=90.5MM, g=20.5MM, S=12MM, B=84MM, Z=38.7MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.