SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE207-21
- Zoro # G012375865
product price:Â
$
95.19
/ea
Key Features
Housing Type
Oval
Bore Diameter
1-5/16 in
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Overall Length
4-31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE207-21
- Zoro #
- G012375865
- UPC #
- 808250121915
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/16 in
- Overall Length
- 4-31/32 in
- Overall Width
- 1.649 in
- Overall Height
- 3-11/16 in
- Flange Thickness
- 7/8 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Details
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.649in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.