SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX207
- Zoro # G712375561
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Height
89 mm
Number of Mount Holes
2
Shaft Locking Type
Concentric Collar
Overall Length
122 mm
Flange Thickness
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX207
- Zoro #
- G712375561
- UPC #
- 808250142293
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Overall Height
- 89 mm
- Overall Length
- 122 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 35 mm
- Overall Width
- 39.4 mm
- Mount Hole Center-to-Center Length
- 100 mm
Description
a=122MM, e=100MM, g=13MM, x=24MM, s=10.3MM, b=89MM, Z=39.4MM, L=43.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.