SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL207-21
- Zoro # G712375875
product price:Â
$
62.19
/ea
Key Features
Housing Material
Steel
System of Measurement
Inch
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Overall Height
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL207-21
- Zoro #
- G712375875
- UPC #
- 808250110490
- Country of Origin
- Japan
- Housing Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 13/16 in
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.